Beli hose 3 4 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Anzen Spray Gun SuctionDeskripsi:Anzen has been designing and manufacturing high quality spray guns for profesional and industrial uses. We produce spraying equipment with utilises the latest and most advanced manufacturing technology. We provide the highest customers satisfaction.atribut:
- Type of feed: Suction
- monotaro Air Hose, With One-Touch Coupler (Selang Udara)Deskripsi:Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.atribut:
- Air Outlet: 1/4 One-Touch Coupler
- Maximum Working Pressure (MPa): 1.47
- Normal Opreration Pressure: 0.78
- Operating Temperature Range (°C): -40 to 60
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
- Color: Orange
- Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free TypeDeskripsi:Usage:Vibration absorption. Land subsidence, earthquake measures.atribut:
- Maximum Working Pressure: 1MPa
- TRUSCO Selang Kompresor Spiral Urethane dengan CouplingDeskripsi:Highly elastic polyurethane resin Because the product is spirally processed, it has excellent spring characteristics because it is hard to be folded.atribut:
- Coil Diameter (mm): 42
- Color: Blue
- Fluid: Air
- Fluid Temperature (°C): (No Freezing) -5 to 60
- Hose Coupling: 1/4 Cup Ring
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 5 x 8
- Specifications: with Both End Coupling
- Working Pressure (MPa): 0.8
- TRUSCO Air Reel (for High Pressure)Deskripsi:-Since a socket is built in a drum, can be used only by inserting a plug for an applicable hose.-An excellent stability with a rotating base that is hard to overturn.-The take-up handle is a foldable storage type.atribut:
- Primary Mounting Side: High Pressure Plug 22HPP
- Secondary Mounting Side: High Pressure Auto-locking Socket
- Primary-Side Hose: Length 1m
- Working Fluid: Compressed Air
- Applicable Hose: THP type
- Hose Material: PVC Elastomer
- Reel Body Materials: Steel
- Width x Depth x Height: 242x282x289mm
- Working Pressure: 3.0Mpa
- Working Temperature: -10 to 60°C
- Togawa Super Air Hose (Selang Angin)Deskripsi:-It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.atribut:
- Fluid Temperature: Follows the braided hose to be used
- Holding Ring Materials: Polyacetal
- Inner Materials: Stainless steel(SUS304)
- Working Fluid: Air, Water
- Working Pressure: Follows the braided hose to be used
- NITTO KOHKI High Coupler (Large Diameter) (for Hose Mounting) Socketatribut:
- Installation Shape: hose nipple
- Socket or Plug: socket
- Fluid: air
- Material (Seal): Nitrile rubber
- Valve Structure: With valve
- Maximum Working Pressure (MPa): 1.5
- Operating Temperature Range (°С): -20 to +80
- Body Material: Steel (chrome plating)
- Dimension D (mm): 35
- Hakkou Hanbai Rubber Air Hose (Selang Angin)Deskripsi:Usage:For compressed air pumping of civil construction, shipbuilding, mining and manufacturing, etc.atribut:
- Material: Synthetic rubber (SBR styrene butadiene rubber)
- Length (m): 10
- Inner Diameter (phi mm): 15.9
- Operating Temperature Limits: -20 to 60deg C
- Working Pressure (MPa): 1
- Inner Diameter x Outside Diameter (phi mm): 15.9x26.0
- Outer Diameter d (mm): 26
- Purpose of Use: For compressed air feeding for civil engineering, ship building, mining and manufacturing industry, etc.
- LAKONI Kompresor Angin Direct DrivenDeskripsi:Lakoni tipe Imola merupakan kompresor portable yang tepat digunakan untuk pengecatan menggunakan spraygun, menggunakan paku tembak, untuk pompa ban dan kegunaan-kegunaan lainnya.atribut:
- Voltage (V): 180-220
- NITTO KOHKI High Coupler (Large Diameter) (for Female Mounting) Plugatribut:
- Material (Seal): Nitrile rubber
- Fluid: air
- Valve Structure: No valve
- Installation Shape: For female thread mounting
- Pressure resistance: 2.0MPa [20kgf/cm2)
- Socket or Plug: plug
- Body Material: Steel (chrome plating)
- Dimension BD (mm): 13
- Dimension C (mm): 23
- Maximum Working Pressure (MPa): 1.5
- Operating Temperature Range (°С): -20 to +80
- NITTO KOHKI Rotary Type Line Coupleratribut:
- Valve: Yes
- Fluid: air
- Material (Seal): Nitrile rubber
- Body Material: Body / brass, coupler / steel
- MultiPro Direct Coupling Air Compressor (Kompresor Angin)Deskripsi:MultiPro direct coupling merupakan kompresor yang bekerja tanpa menggunakan vanbelt.atribut:
- Maximum Pressure (bar): 8
- monotaro Air Coil Hose (Selang Angin Spiral)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Fluid: Air
- Color: yellow
- Material: Hose/polyurethane, coupler/steel (chrome plated)
- Air Hose Connection: Two-touch coupler
- Dimension C (mm): 58Φ±5
- Inner Dia. x Outer Dia. (Φmm): 5×8
- Inner Diameter (Φmm): 5
- Maximum Operating Pressure (MPa): 0.8
- Operating Temperature Range (°C): -5~60
- Outer Diameter (φmm): 8
- Type of Coupler: Small: 20PPA, Large: 20SP
- LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)Deskripsi:Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
Daftar Harga hose 3 4 Terbaru March 2026
| Anzen Spray Gun Suction | Rp2.699.900 |
| monotaro Air Hose, With One-Touch Coupler (Selang Udara) | Rp229.900 |
| Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free Type | Rp639.900 |
| TRUSCO Selang Kompresor Spiral Urethane dengan Coupling | Rp439.900 |
| TRUSCO Air Reel (for High Pressure) | Rp3.799.900 |
| Togawa Super Air Hose (Selang Angin) | Rp889.900 |
| NITTO KOHKI High Coupler (Large Diameter) (for Hose Mounting) Socket | Rp289.900 |
| Hakkou Hanbai Rubber Air Hose (Selang Angin) | Rp1.899.900 |
| MultiPro Belt Drive Air Compressor (Single Stage) VBC-EME series (Kompresor Angin) | Rp3.399.900 |
| LAKONI Kompresor Angin Direct Driven | Rp1.299.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P101001120-1.jpg)
%20Flexible%20Metal%20Hose%2C%20Union%20Welding%20Free%20Type/P102030240-1.jpg)

/P102599170-3.jpg)
/P102850868-1.jpg)
%20(for%20Hose%20Mounting)%20Socket/P102829406-1.jpg)
/P102022986-1.jpg)
%20VBC-EME%20series%20(Kompresor%20Angin)/P101005491-1.jpg)

%20(for%20Female%20Mounting)%20Plug/P102829424-1.jpg)

/P102046791-1.jpg)
/P101005496-1.jpg)
/2rP101001099-3.jpg)
/P101525136-1.jpg)
/P102046760-1.jpg)